Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010013C320-3.5

  • Zoro # G223938491


product price:  $573.89
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Rockwell Hardness
HRB83
Thread Type
Coarse
Material Quality Standards
ASTM A582
System of Measurement
Inch
Manufacturer Location
Made in USA*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010013C320-3.5
Zoro #
G223938491
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
2 1/4 in
Minimum Thread Length
3 1/2 in
Screw Size
7/8 in
Fastener Length
20 in
Head Height
15/16 in
Overall Length
20 15/16 in
Thread Size
1 1/2"-6
Head Width
2 1/4 in
Wire Rope Length
20 15/16 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Thread Type
Coarse
Material Quality Standards
ASTM A582
System of Measurement
Inch
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Material
Stainless Steel
Thread Direction
Right Hand
Includes Washer
No
Thread Style
Partially Threaded
Tensile Strength
90,000 psi
Drive Type
External Hex
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 20 in, Head Height 15/16 in, Head Width 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.