Shop ZORO SELECT
See all product information
Create Account
18-8 SS Hex Head Cap Screw
Mfr # ZH6010013C96-3
Zoro # G123937273
product price:Â $154.49
/ea
Free Shipping & Returns
Key Features
18-8 Material Grade/Class
Material Quality Standards
ASTM A582
Minimum Thread Length
3 in
Head Width
2 1/16 in
Tensile Strength
90,000 psi
Thread Size
1 3/8"-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH6010013C96-3
- Zoro #
- G123937273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 6 in
- Minimum Thread Length
- 3 in
- Head Width
- 2 1/16 in
- Thread Size
- 1 3/8"-6
- Overall Length
- 6 27/32 in
- Screw Size
- 7/8 in
- Drive Size
- 2 1/16 in
- Head Height
- 27/32 in
- Wire Rope Length
- 6 27/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 27/32 in, Head Width 2 1/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.