Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010014C144-3

  • Zoro # G723939097


product price:  $198.19
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Thread Size
1 1/4"-7
Manufacturer Location
Made in USA*
Material
Stainless Steel
Head Width
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010014C144-3
Zoro #
G723939097
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/4"-7
Head Width
1 7/8 in
Minimum Thread Length
3 in
Head Height
25/32 in
Fastener Length
9 in
Drive Size
1 7/8 in
Screw Size
7/8 in
Overall Length
9 25/32 in
Wire Rope Length
9 25/32 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material
Stainless Steel
Thread Style
Partially Threaded
System of Measurement
Inch
Includes Nut
No
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Thread Fit
2A
Rockwell Hardness
HRB83
Drive Type
External Hex
Includes Washer
No
Tensile Strength
90,000 psi
Thread Type
Coarse
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 25/32 in, Head Width 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.