Shop ZORO SELECT
See all product information
Create Account
18-8 SS Hex Head Cap Screw
Mfr # ZH6010014C80-2.75
Zoro # G723938632
product price:Â $115.79
/ea
Free Shipping & Returns
Key Features
18-8 Material Grade/Class
Thread Size
1 1/4"-7
Tensile Strength
90,000 psi
Drive Size
1 7/8 in
Manufacturer Location
Made in USA*
Head Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH6010014C80-2.75
- Zoro #
- G723938632
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/4"-7
- Drive Size
- 1 7/8 in
- Head Width
- 1 7/8 in
- Overall Length
- 5 25/32 in
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
- Screw Size
- 9/16 in
- Fastener Length
- 5 in
- Wire Rope Length
- 5 25/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.