Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010014C96-2.75

  • Zoro # G923938739


product price:  $136.39
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Rockwell Hardness
HRB83
Overall Length
6 25/32 in
Thread Style
Partially Threaded
Material
Stainless Steel
Manufacturer Location
Made in USA*
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH6010014C96-2.75
Zoro #
G923938739
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 25/32 in
Fastener Length
6 in
Screw Size
9/16 in
Thread Size
1 1/4"-7
Drive Size
1 7/8 in
Minimum Thread Length
2 3/4 in
Head Height
25/32 in
Head Width
1 7/8 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Thread Style
Partially Threaded
Material
Stainless Steel
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Material Grade/Class
18-8
Drive Type
External Hex
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A582
Includes Washer
No
Tensile Strength
90,000 psi
Includes Nut
No
Thread Fit
2A
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 25/32 in, Head Width 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.