Shop ZORO SELECT
See all product information
18-8 SS Hex Head Cap Screw
Mfr # ZH60101C104-2.5
Zoro # G223938293
product price:Â $101.19
/ea
Free Shipping & Returns
Key Features
18-8 Material Grade/Class
Material Quality Standards
ASTM A582
Head Width
1 1/2 in
Overall Length
7 7/64 in
Material
Stainless Steel
Drive Type
External Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- ZH60101C104-2.5
- Zoro #
- G223938293
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Width
- 1 1/2 in
- Overall Length
- 7 7/64 in
- Fastener Length
- 6 1/2 in
- Screw Size
- 9/16 in
- Drive Size
- 1 1/2 in
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/2 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Drive Type
- External Hex
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Tensile Strength
- 90,000 psi
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Rockwell Hardness
- HRB83
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Made in USA*
- Thread Type
- Coarse
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.