Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60101C136-2.5

  • Zoro # G823939294


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Head Width
1 1/2 in
Drive Size
1 1/2 in
System of Measurement
Inch
Includes Washer
No
Screw Size
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60101C136-2.5
Zoro #
G823939294
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1 1/2 in
Fastener Length
8 1/2 in
Drive Size
1 1/2 in
Screw Size
9/16 in
Thread Size
1"-8
Minimum Thread Length
2 1/2 in
Overall Length
9 7/64 in
Head Height
39/64 in
Wire Rope Length
9 7/64 in

Details

Item
Hex Head Cap Screw
System of Measurement
Inch
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Drive Type
External Hex
Thread Fit
2A
Includes Nut
No
Material
Stainless Steel
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Thread Style
Partially Threaded
Manufacturer Location
Made in USA*

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.