Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60101C240-2.5

  • Zoro # G523939075


product price:  $227.19
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Head Height
39/64 in
Material Quality Standards
ASTM A582
System of Measurement
Inch
Overall Length
15 39/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60101C240-2.5
Zoro #
G523939075
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
15 in
Head Height
39/64 in
Overall Length
15 39/64 in
Minimum Thread Length
2 1/2 in
Screw Size
9/16 in
Thread Size
1"-8
Drive Size
1 1/2 in
Head Width
1 1/2 in
Wire Rope Length
15 39/64 in

Details

Item
Hex Head Cap Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A582
System of Measurement
Inch
Rockwell Hardness
HRB83
Material
Stainless Steel
Includes Washer
No
Drive Type
External Hex
Thread Type
Coarse
Manufacturer Location
Made in USA*
Includes Nut
No
Thread Fit
2A
Thread Direction
Right Hand
Thread Style
Partially Threaded
Tensile Strength
90,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 15 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.