Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60101C160-2.5

  • Zoro # G723937086


product price:  $171.89
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Head Width
1 1/2 in
Includes Washer
No
Drive Type
External Hex
System of Measurement
Inch
Overall Length
10 39/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60101C160-2.5
Zoro #
G723937086
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
10 in
Head Width
1 1/2 in
Overall Length
10 39/64 in
Head Height
39/64 in
Drive Size
1 1/2 in
Minimum Thread Length
2 1/2 in
Thread Size
1"-8
Screw Size
9/16 in
Wire Rope Length
10 39/64 in

Details

Item
Hex Head Cap Screw
Includes Washer
No
Drive Type
External Hex
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Partially Threaded
Material
Stainless Steel
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A582
Thread Type
Coarse
Thread Fit
2A
Includes Nut
No
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.