Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60101C192-2.5

  • Zoro # G923937978


product price:  $211.49
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Minimum Thread Length
2 1/2 in
Material Quality Standards
ASTM A582
Thread Size
1"-8
Screw Size
9/16 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60101C192-2.5
Zoro #
G923937978
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
2 1/2 in
Thread Size
1"-8
Screw Size
9/16 in
Head Width
1 1/2 in
Head Height
39/64 in
Overall Length
12 39/64 in
Fastener Length
12 in
Drive Size
1 1/2 in
Wire Rope Length
12 39/64 in

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A582
System of Measurement
Inch
Includes Washer
No
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Drive Type
External Hex
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Includes Nut
No
Rockwell Hardness
HRB83
Thread Type
Coarse
Thread Style
Partially Threaded
Tensile Strength
90,000 psi
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.