Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60101C176-2.5

  • Zoro # G623937704


product price:  $188.79
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Material Quality Standards
ASTM A582
System of Measurement
Inch
Head Width
1 1/2 in
Head Height
39/64 in
Rockwell Hardness
HRB83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60101C176-2.5
Zoro #
G623937704
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1 1/2 in
Head Height
39/64 in
Minimum Thread Length
2 1/2 in
Overall Length
11 39/64 in
Fastener Length
11 in
Drive Size
1 1/2 in
Screw Size
9/16 in
Thread Size
1"-8
Wire Rope Length
11 39/64 in

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A582
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Partially Threaded
Rockwell Hardness
HRB83
Includes Washer
No
Manufacturer Location
Made in USA*
Includes Nut
No
Material
Stainless Steel
Drive Type
External Hex
Thread Fit
2A
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.