Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60106C06

  • Zoro # G723939264


product price:  $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
Fastener Length
3/8 in
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Made in USA*
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60106C06
Zoro #
G723939264
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3/8 in
Head Width
3/32 in
Head Height
3/32 in
Drive Size
3/32 in
Thread Size
#6-32
Overall Length
15/32 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Includes Nut
No
Thread Style
Fully Threaded
Drive Type
External Hex
System of Measurement
Inch
Thread Type
Coarse
Includes Washer
No
Thread Fit
2A
Material Grade/Class
18-8
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/8 in, Head Height 3/32 in, Head Width 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.