Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60114F96-0.75

  • Zoro # G223936947


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

18-8 Material Grade/Class
Thread Direction
Right Hand
Overall Length
6 5/32 in
Drive Type
External Hex
Thread Size
1/4"-28
Includes Washer
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60114F96-0.75
Zoro #
G223936947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 5/32 in
Thread Size
1/4"-28
Drive Size
7/16 in
Screw Size
1/4 in
Head Height
5/32 in
Head Width
7/16 in
Minimum Thread Length
3/4 in
Fastener Length
6 in
Wire Rope Length
6 5/32 in

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Thread Style
Partially Threaded
Material Grade/Class
18-8
Drive Type
External Hex
Includes Washer
No
Material Quality Standards
ASTM A582
Manufacturer Location
Made in USA*
Thread Type
Fine
Includes Nut
No
System of Measurement
Inch
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Thread Fit
2A
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.