Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60134C112-2

  • Zoro # G423938567


product price:  $43.89
/ea

Key Features

18-8 Material Grade/Class
Drive Type
External Hex
Head Height
15/32 in
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA*
Drive Size
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60134C112-2
Zoro #
G423938567
UPC #
-
Country of Origin
United States

Dimensions

Head Height
15/32 in
Drive Size
1 1/8 in
Thread Size
3/4"-10
Fastener Length
7 in
Screw Size
3/4 in
Overall Length
7 15/32 in
Head Width
1 1/8 in
Minimum Thread Length
2 in
Wire Rope Length
7 15/32 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA*
Thread Fit
2A
System of Measurement
Inch
Rockwell Hardness
HRB83
Thread Style
Partially Threaded
Thread Direction
Right Hand
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Includes Nut
No
Includes Washer
No
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.