Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60134C168-2

  • Zoro # G323937110


product price:  $61.69
/ea

Key Features

18-8 Material Grade/Class
Thread Direction
Right Hand
Thread Fit
2A
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60134C168-2
Zoro #
G323937110
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/8 in
Thread Size
3/4"-10
Fastener Length
10 1/2 in
Head Height
15/32 in
Minimum Thread Length
2 in
Screw Size
3/4 in
Head Width
1 1/8 in
Overall Length
10 31/32 in
Wire Rope Length
10 31/32 in

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Thread Fit
2A
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Thread Style
Partially Threaded
Material Quality Standards
ASTM A582
Includes Washer
No
Tensile Strength
90,000 psi
Includes Nut
No
Drive Type
External Hex
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.