Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C12-BX

  • Zoro # G923937237


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

18-8 Material Grade/Class
Thread Type
Coarse
Includes Washer
No
Overall Length
63/64 in
Thread Fit
2A
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60138C12-BX
Zoro #
G923937237
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63/64 in
Head Height
15/64 in
Fastener Length
3/4 in
Screw Size
3/8 in
Head Width
9/16 in
Drive Size
9/16 in
Thread Size
3/8"-16
Wire Rope Length
63/64 in

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Includes Washer
No
Thread Fit
2A
Thread Style
Fully Threaded
Finish
Black Oxide
Includes Nut
No
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB83
Material Grade/Class
18-8
System of Measurement
Inch
Material Quality Standards
ASTM A582
Drive Type
External Hex
Material
Stainless Steel
Tensile Strength
90,000 psi
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.