Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C168-1.25

  • Zoro # G123937303


product price:  $20.79
/ea

Key Features

18-8 Material Grade/Class
Head Width
9/16 in
Minimum Thread Length
1 1/4 in
Includes Nut
No
Thread Type
Coarse
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60138C168-1.25
Zoro #
G123937303
UPC #
-
Country of Origin
United States

Dimensions

Head Width
9/16 in
Minimum Thread Length
1 1/4 in
Screw Size
3/8 in
Fastener Length
10 1/2 in
Overall Length
10 47/64 in
Thread Size
3/8"-16
Head Height
15/64 in
Drive Size
9/16 in
Wire Rope Length
10 47/64 in

Details

Item
Hex Head Cap Screw
Includes Nut
No
Thread Style
Partially Threaded
Thread Type
Coarse
Drive Type
External Hex
Manufacturer Location
Made in USA*
Material
Stainless Steel
Includes Washer
No
Material Grade/Class
18-8
Rockwell Hardness
HRB83
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
System of Measurement
Inch
Thread Fit
2A
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 1/2 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.