Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C192-1.25

  • Zoro # G023937038


product price:  $22.99
/ea

Key Features

18-8 Material Grade/Class
Minimum Thread Length
1 1/4 in
Includes Washer
No
System of Measurement
Inch
Drive Type
External Hex
Screw Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60138C192-1.25
Zoro #
G023937038
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
1 1/4 in
Screw Size
3/8 in
Head Height
15/64 in
Drive Size
9/16 in
Overall Length
12 15/64 in
Fastener Length
12 in
Head Width
9/16 in
Thread Size
3/8"-16
Wire Rope Length
12 15/64 in

Details

Item
Hex Head Cap Screw
Thread Style
Partially Threaded
Includes Washer
No
System of Measurement
Inch
Material Grade/Class
18-8
Drive Type
External Hex
Thread Type
Coarse
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Thread Fit
2A

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.