Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C28-1

  • Zoro # G223937333


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

18-8 Material Grade/Class
Includes Washer
No
Minimum Thread Length
1 in
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Overall Length
1 63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60138C28-1
Zoro #
G223937333
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
1 in
Overall Length
1 63/64 in
Head Height
15/64 in
Fastener Length
1 3/4 in
Thread Size
3/8"-16
Drive Size
9/16 in
Screw Size
3/8 in
Head Width
9/16 in

Details

Item
Hex Head Cap Screw
Includes Washer
No
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A582
Material
Stainless Steel
Rockwell Hardness
HRB83
Thread Direction
Right Hand
Thread Style
Partially Threaded
Drive Type
External Hex
Tensile Strength
90,000 psi
Material Grade/Class
18-8
System of Measurement
Inch
Includes Nut
No
Thread Fit
2A
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.