Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C32-1

  • Zoro # G323939107


product price:  $6.09
/ea
Sold in multiples of 2 for $12.18

Key Features

18-8 Material Grade/Class
Tensile Strength
90,000 psi
Drive Size
9/16 in
Includes Nut
No
Minimum Thread Length
1 in
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60138C32-1
Zoro #
G323939107
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
9/16 in
Minimum Thread Length
1 in
Thread Size
3/8"-16
Fastener Length
2 in
Head Height
15/64 in
Screw Size
3/8 in
Overall Length
2 15/64 in
Head Width
9/16 in

Details

Item
Hex Head Cap Screw
Tensile Strength
90,000 psi
Includes Nut
No
Material
Stainless Steel
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Includes Washer
No
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Drive Type
External Hex
Thread Type
Coarse
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Thread Fit
2A

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.