Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C56-1

  • Zoro # G123939192


product price:  $10.59
/ea

Key Features

18-8 Material Grade/Class
Minimum Thread Length
1 in
Overall Length
3 47/64 in
System of Measurement
Inch
Rockwell Hardness
HRB83
Drive Size
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60138C56-1
Zoro #
G123939192
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
1 in
Overall Length
3 47/64 in
Fastener Length
3 1/2 in
Drive Size
9/16 in
Head Width
9/16 in
Thread Size
3/8"-16
Head Height
15/64 in
Screw Size
3/8 in
Wire Rope Length
3 47/64 in

Details

Item
Hex Head Cap Screw
Thread Style
Partially Threaded
System of Measurement
Inch
Rockwell Hardness
HRB83
Includes Washer
No
Drive Type
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Thread Direction
Right Hand
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Thread Fit
2A
Includes Nut
No
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.