Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C76

  • Zoro # G123939307


product price:  $12.39
/ea

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
Includes Nut
No
Overall Length
4 63/64 in
Includes Washer
No
Dimensional Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60138C76
Zoro #
G123939307
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 63/64 in
Drive Size
9/16 in
Head Width
9/16 in
Screw Size
3/8 in
Thread Size
3/8"-16
Fastener Length
4 3/4 in
Head Height
15/64 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Material Grade/Class
18-8
Includes Nut
No
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
System of Measurement
Inch
Thread Fit
2A
Drive Type
External Hex
Manufacturer Location
Made in USA*
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Thread Type
Coarse
Rockwell Hardness
HRB83
Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.