Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138C68-1

  • Zoro # G823938136


product price:  $11.69
/ea

Key Features

18-8 Material Grade/Class
Screw Size
3/8 in
Includes Nut
No
Drive Size
9/16 in
Head Height
15/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60138C68-1
Zoro #
G823938136
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
3/8 in
Drive Size
9/16 in
Head Height
15/64 in
Head Width
9/16 in
Thread Size
3/8"-16
Fastener Length
4 1/4 in
Minimum Thread Length
1 in
Overall Length
4 31/64 in

Details

Item
Hex Head Cap Screw
Material Grade/Class
18-8
Includes Nut
No
System of Measurement
Inch
Material Quality Standards
ASTM A582
Drive Type
External Hex
Includes Washer
No
Thread Style
Partially Threaded
Rockwell Hardness
HRB83
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Made in USA*
Tensile Strength
90,000 psi
Thread Type
Coarse
Material
Stainless Steel
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.