Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60138F40-1

  • Zoro # G523937316


product price:  $9.09
/ea
Sold in multiples of 2 for $18.18

Key Features

18-8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
System of Measurement
Inch
Manufacturer Location
Made in USA*
Head Height
15/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60138F40-1
Zoro #
G523937316
UPC #
-
Country of Origin
United States

Dimensions

Head Height
15/64 in
Fastener Length
2 1/2 in
Thread Size
3/8"-24
Drive Size
9/16 in
Screw Size
3/8 in
Overall Length
2 47/64 in
Minimum Thread Length
1 in
Head Width
9/16 in
Wire Rope Length
2 47/64 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Material Grade/Class
18-8
Drive Type
External Hex
System of Measurement
Inch
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Thread Type
Fine
Includes Nut
No
Material
Stainless Steel
Includes Washer
No
Rockwell Hardness
HRB83
Thread Direction
Right Hand
Thread Fit
2A
Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.