Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151C48

  • Zoro # G723938397


product price:  $9.49
/ea

Key Features

18-8 Material Grade/Class
Material Quality Standards
ASTM A582
Material
Stainless Steel
Thread Style
Fully Threaded
Overall Length
3 13/64 in
Dimensional Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60151C48
Zoro #
G723938397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 13/64 in
Fastener Length
3 in
Thread Size
5/16"-18
Screw Size
5/16 in
Head Height
13/64 in
Head Width
1/2 in
Drive Size
1/2 in

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A582
Material
Stainless Steel
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Thread Direction
Right Hand
Includes Nut
No
Manufacturer Location
Made in USA*
System of Measurement
Inch
Rockwell Hardness
HRB83
Drive Type
External Hex
Thread Fit
2A
Material Grade/Class
18-8
Includes Washer
No
Tensile Strength
90,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.