Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151F32-0.875

  • Zoro # G623937780


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

18-8 Material Grade/Class
Drive Type
External Hex
Material
Stainless Steel
Manufacturer Location
Made in USA*
Drive Size
1/2 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151F32-0.875
Zoro #
G623937780
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Head Height
13/64 in
Fastener Length
2 in
Minimum Thread Length
7/8 in
Screw Size
5/16 in
Thread Size
5/16"-24
Overall Length
2 13/64 in
Head Width
1/2 in
Wire Rope Length
2 13/64 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Material
Stainless Steel
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
System of Measurement
Inch
Includes Nut
No
Thread Type
Fine
Tensile Strength
90,000 psi
Includes Washer
No
Thread Fit
2A
Thread Style
Partially Threaded
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.