Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151F40-0.875

  • Zoro # G123939086


product price:  $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

18-8 Material Grade/Class
Drive Size
1/2 in
Rockwell Hardness
HRB83
Thread Size
5/16"-24
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151F40-0.875
Zoro #
G123939086
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Thread Size
5/16"-24
Screw Size
5/16 in
Fastener Length
2 1/2 in
Head Width
1/2 in
Overall Length
2 45/64 in
Minimum Thread Length
7/8 in
Head Height
13/64 in
Wire Rope Length
2 45/64 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A582
Thread Style
Partially Threaded
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Includes Nut
No
Thread Direction
Right Hand
Thread Type
Fine
Drive Type
External Hex
Includes Washer
No
System of Measurement
Inch
Manufacturer Location
Made in USA*
Thread Fit
2A
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.