Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151F36-0.875

  • Zoro # G923937589


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

18-8 Material Grade/Class
Head Width
1/2 in
Drive Size
1/2 in
Screw Size
5/16 in
Drive Type
External Hex
Head Height
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60151F36-0.875
Zoro #
G923937589
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1/2 in
Drive Size
1/2 in
Screw Size
5/16 in
Head Height
13/64 in
Overall Length
2 29/64 in
Fastener Length
2 1/4 in
Minimum Thread Length
7/8 in
Thread Size
5/16"-24

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Material
Stainless Steel
Material Grade/Class
18-8
Thread Fit
2A
Rockwell Hardness
HRB83
System of Measurement
Inch
Thread Style
Partially Threaded
Includes Nut
No
Includes Washer
No
Thread Direction
Right Hand
Thread Type
Fine

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.