Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60151F72-0.875

  • Zoro # G823937047


product price:  $11.39
/ea

Key Features

18-8 Material Grade/Class
Drive Type
External Hex
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
Overall Length
4 45/64 in
Drive Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60151F72-0.875
Zoro #
G823937047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 45/64 in
Drive Size
1/2 in
Head Height
13/64 in
Minimum Thread Length
7/8 in
Fastener Length
4 1/2 in
Head Width
1/2 in
Thread Size
5/16"-24
Screw Size
5/16 in
Wire Rope Length
4 45/64 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Includes Nut
No
System of Measurement
Inch
Thread Type
Fine
Material
Stainless Steel
Rockwell Hardness
HRB83
Includes Washer
No
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.