Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C240-1.75

  • Zoro # G523939105


product price:  $57.49
/ea

Key Features

18-8 Material Grade/Class
Includes Nut
No
Overall Length
15 25/64 in
Head Height
25/64 in
Thread Type
Coarse
Material Quality Standards
ASTM A582
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C240-1.75
Zoro #
G523939105
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 25/64 in
Head Height
25/64 in
Minimum Thread Length
1 3/4 in
Screw Size
5/8 in
Fastener Length
15 in
Drive Size
15/16 in
Head Width
15/16 in
Thread Size
5/8"-11
Wire Rope Length
15 25/64 in

Details

Item
Hex Head Cap Screw
Includes Nut
No
Thread Type
Coarse
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Rockwell Hardness
HRB83
Includes Washer
No
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Thread Style
Partially Threaded
Material
Stainless Steel
Thread Fit
2A
Manufacturer Location
Made in USA*
Drive Type
External Hex
Material Grade/Class
18-8

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 15 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.