Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C200-1.75

  • Zoro # G223938873


product price:  $49.09
/ea

Key Features

18-8 Material Grade/Class
Rockwell Hardness
HRB83
Head Height
25/64 in
Manufacturer Location
Made in USA*
Includes Washer
No
Tensile Strength
90,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C200-1.75
Zoro #
G223938873
UPC #
-
Country of Origin
United States

Dimensions

Head Height
25/64 in
Head Width
15/16 in
Drive Size
15/16 in
Overall Length
12 57/64 in
Screw Size
5/8 in
Minimum Thread Length
1 3/4 in
Thread Size
5/8"-11
Fastener Length
12 1/2 in
Wire Rope Length
12 57/64 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Material Grade/Class
18-8
Thread Style
Partially Threaded
Manufacturer Location
Made in USA*
Includes Washer
No
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
Includes Nut
No
System of Measurement
Inch
Thread Type
Coarse
Thread Fit
2A
Material
Stainless Steel
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 1/2 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.