Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C48

  • Zoro # G923936940


product price:  $17.19
/ea

Key Features

18-8 Material Grade/Class
Thread Style
Fully Threaded
Material Quality Standards
ASTM A582
Drive Size
15/16 in
Head Height
25/64 in
Head Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60158C48
Zoro #
G923936940
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
15/16 in
Head Height
25/64 in
Head Width
15/16 in
Overall Length
3 25/64 in
Screw Size
5/8 in
Thread Size
5/8"-11
Fastener Length
3 in

Details

Item
Hex Head Cap Screw
Thread Style
Fully Threaded
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Thread Fit
2A
System of Measurement
Inch
Includes Washer
No
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Includes Nut
No
Drive Type
External Hex
Thread Direction
Right Hand
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.