Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C84-1.5

  • Zoro # G823937450


product price:  $24.79
/ea

Key Features

18-8 Material Grade/Class
Screw Size
5/8 in
Rockwell Hardness
HRB83
System of Measurement
Inch
Head Width
15/16 in
Material Quality Standards
ASTM A582
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C84-1.5
Zoro #
G823937450
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
5/8 in
Head Width
15/16 in
Head Height
25/64 in
Overall Length
5 41/64 in
Minimum Thread Length
1 1/2 in
Thread Size
5/8"-11
Fastener Length
5 1/4 in
Drive Size
15/16 in
Wire Rope Length
5 41/64 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
System of Measurement
Inch
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Tensile Strength
90,000 psi
Thread Style
Partially Threaded
Includes Washer
No
Drive Type
External Hex
Thread Direction
Right Hand
Thread Fit
2A

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/4 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.