Shop ZORO SELECT
See all product information
Create Account
18-8 SS Hex Head Cap Screw
Mfr # ZH60158C96-1.5
Zoro # G823937320
product price:Â $27.29
/eaKey Features
18-8 Material Grade/Class
Minimum Thread Length
1 1/2 in
Thread Fit
2A
Screw Size
5/8 in
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60158C96-1.5
- Zoro #
- G823937320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thread Length
- 1 1/2 in
- Screw Size
- 5/8 in
- Thread Size
- 5/8"-11
- Drive Size
- 15/16 in
- Head Width
- 15/16 in
- Fastener Length
- 6 in
- Head Height
- 25/64 in
- Overall Length
- 6 25/64 in
- Wire Rope Length
- 6 25/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 25/64 in, Head Width 15/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.