Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158F104-1.75

  • Zoro # G823937894


product price:  $28.89
/ea

Key Features

18-8 Material Grade/Class
Thread Size
5/8"-18
Thread Type
Fine
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158F104-1.75
Zoro #
G823937894
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Head Height
25/64 in
Overall Length
6 57/64 in
Drive Size
15/16 in
Minimum Thread Length
1 3/4 in
Fastener Length
6 1/2 in
Head Width
15/16 in
Screw Size
5/8 in
Wire Rope Length
6 57/64 in

Details

Item
Hex Head Cap Screw
Thread Type
Fine
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
System of Measurement
Inch
Manufacturer Location
Made in USA*
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Material Grade/Class
18-8
Thread Fit
2A
Thread Direction
Right Hand
Drive Type
External Hex
Material Quality Standards
ASTM A582
Includes Washer
No
Thread Style
Partially Threaded
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.