Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158F88-1.5

  • Zoro # G623937223


product price:  $25.59
/ea

Key Features

18-8 Material Grade/Class
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Thread Fit
2A
Head Height
25/64 in
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158F88-1.5
Zoro #
G623937223
UPC #
-
Country of Origin
United States

Dimensions

Head Height
25/64 in
Fastener Length
5 1/2 in
Thread Size
5/8"-18
Screw Size
5/8 in
Minimum Thread Length
1 1/2 in
Head Width
15/16 in
Drive Size
15/16 in
Overall Length
5 57/64 in
Wire Rope Length
5 57/64 in

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Thread Fit
2A
Drive Type
External Hex
Material Grade/Class
18-8
Thread Type
Fine
Thread Style
Partially Threaded
Manufacturer Location
Made in USA*
System of Measurement
Inch
Material Quality Standards
ASTM A582
Material
Stainless Steel
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Tensile Strength
90,000 psi
Includes Washer
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.