Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60171C160--1.375

  • Zoro # G923937404


product price:  $47.09
/ea

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
System of Measurement
Inch
Overall Length
10 9/32 in
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60171C160--1.375
Zoro #
G923937404
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 9/32 in
Fastener Length
10 in
Head Height
9/32 in
Head Width
5/8 in
Thread Size
7/16"-14
Minimum Thread Length
1 3/8 in
Drive Size
5/8 in
Screw Size
7/16 in
Wire Rope Length
10 9/32 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
System of Measurement
Inch
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Includes Nut
No
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Thread Type
Coarse
Thread Direction
Right Hand
Drive Type
External Hex
Thread Style
Partially Threaded
Thread Fit
2A

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 9/32 in, Head Width 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.