Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK60
Mfr # HCI50750400-060P
Zoro # G023560052
product price:Â
$
133.99
/pk 60, $2.23/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Finish
Plain
Tensile Strength
85,000 psi
Rockwell Hardness
HRC25
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50750400-060P
- Zoro #
- G023560052
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Includes Nut
- No
- Material
- Steel
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.