Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60171C20

  • Zoro # G623937414


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

18-8 Material Grade/Class
Thread Type
Coarse
Material Quality Standards
ASTM A582
Thread Size
7/16"-14
Drive Type
External Hex
Includes Washer
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60171C20
Zoro #
G623937414
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-14
Screw Size
7/16 in
Head Width
5/8 in
Overall Length
1 17/32 in
Drive Size
5/8 in
Fastener Length
1 1/4 in
Head Height
9/32 in

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Material Quality Standards
ASTM A582
Drive Type
External Hex
Includes Washer
No
Material Grade/Class
18-8
Thread Style
Fully Threaded
Tensile Strength
90,000 psi
Thread Fit
2A
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Includes Nut
No
Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 9/32 in, Head Width 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.