Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60171F64

  • Zoro # G623938763


product price:  $10.99
/ea

Key Features

18-8 Material Grade/Class
Screw Size
7/16 in
Thread Fit
2A
Fastener Length
4 in
Includes Nut
No
Rockwell Hardness
HRB83
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60171F64
Zoro #
G623938763
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
7/16 in
Fastener Length
4 in
Thread Size
7/16"-20
Head Height
9/32 in
Head Width
5/8 in
Drive Size
5/8 in
Overall Length
4 9/32 in

Details

Item
Hex Head Cap Screw
Thread Fit
2A
Includes Nut
No
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Includes Washer
No
System of Measurement
Inch
Drive Type
External Hex
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Tensile Strength
90,000 psi
Thread Type
Fine
Material Grade/Class
18-8
Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 9/32 in, Head Width 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.