Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60178C144-2.25

  • Zoro # G023938660


product price:  $105.09
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Screw Size
7/8 in
Thread Size
7/8"-9
Includes Washer
No
Minimum Thread Length
2 1/4 in
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60178C144-2.25
Zoro #
G023938660
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
7/8 in
Thread Size
7/8"-9
Fastener Length
9 in
Minimum Thread Length
2 1/4 in
Head Height
35/64 in
Overall Length
9 35/64 in
Drive Size
1 15/16 in
Head Width
1 15/16 in
Wire Rope Length
9 35/64 in

Details

Item
Hex Head Cap Screw
Includes Washer
No
Material Grade/Class
18-8
Thread Type
Coarse
System of Measurement
Inch
Material Quality Standards
ASTM A582
Includes Nut
No
Thread Fit
2A
Thread Direction
Right Hand
Thread Style
Partially Threaded
Manufacturer Location
Made in USA*
Drive Type
External Hex
Material
Stainless Steel
Rockwell Hardness
HRB83
Dimensional Standards
ASME B18.2.1
Tensile Strength
90,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 35/64 in, Head Width 1 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.