Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60178C176-2.25

  • Zoro # G523939051


product price:  $132.29
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Drive Type
External Hex
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.2.1
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60178C176-2.25
Zoro #
G523939051
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 35/64 in
Screw Size
7/8 in
Drive Size
1 15/16 in
Fastener Length
11 in
Thread Size
7/8"-9
Head Width
1 15/16 in
Head Height
35/64 in
Minimum Thread Length
2 1/4 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Tensile Strength
90,000 psi
Dimensional Standards
ASME B18.2.1
Thread Style
Partially Threaded
System of Measurement
Inch
Includes Nut
No
Manufacturer Location
Made in USA*
Includes Washer
No
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Thread Direction
Right Hand
Material
Stainless Steel
Thread Fit
2A
Material Grade/Class
18-8
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 35/64 in, Head Width 1 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.