Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60178C200-2.25

  • Zoro # G823937498


product price:  $148.39
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Material Quality Standards
ASTM A582
Drive Type
External Hex
Manufacturer Location
Made in USA*
Material
Stainless Steel
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60178C200-2.25
Zoro #
G823937498
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
2 1/4 in
Drive Size
1 15/16 in
Screw Size
7/8 in
Fastener Length
12 1/2 in
Head Height
35/64 in
Thread Size
7/8"-9
Head Width
1 15/16 in
Overall Length
13 3/64 in
Wire Rope Length
13 3/64 in

Details

Item
Hex Head Cap Screw
Thread Style
Partially Threaded
Material Quality Standards
ASTM A582
Drive Type
External Hex
Manufacturer Location
Made in USA*
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Inch
Thread Direction
Right Hand
Thread Fit
2A
Includes Nut
No
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB83
Includes Washer
No
Tensile Strength
90,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 1/2 in, Head Height 35/64 in, Head Width 1 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.