Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60178C56-2

  • Zoro # G523938658


product price:  $35.59
/ea

Key Features

18-8 Material Grade/Class
System of Measurement
Inch
Overall Length
4 3/64 in
Head Width
1 15/16 in
Thread Fit
2A
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60178C56-2
Zoro #
G523938658
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/64 in
Head Width
1 15/16 in
Fastener Length
3 1/2 in
Head Height
35/64 in
Minimum Thread Length
2 in
Thread Size
7/8"-9
Screw Size
7/8 in
Drive Size
1 15/16 in
Wire Rope Length
4 3/64 in

Details

Item
Hex Head Cap Screw
System of Measurement
Inch
Thread Fit
2A
Drive Type
External Hex
Thread Direction
Right Hand
Thread Type
Coarse
Includes Washer
No
Material Grade/Class
18-8
Material
Stainless Steel
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Thread Style
Partially Threaded
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 35/64 in, Head Width 1 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.