Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60178C76-2

  • Zoro # G723937116


product price:  $49.29
/ea

Key Features

18-8 Material Grade/Class
Minimum Thread Length
2 in
Thread Fit
2A
Material Quality Standards
ASTM A582
System of Measurement
Inch
Screw Size
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60178C76-2
Zoro #
G723937116
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
2 in
Screw Size
7/8 in
Head Width
1 15/16 in
Overall Length
5 19/64 in
Head Height
35/64 in
Fastener Length
4 3/4 in
Drive Size
1 15/16 in
Thread Size
7/8"-9
Wire Rope Length
5 19/64 in

Details

Item
Hex Head Cap Screw
Thread Fit
2A
Material Quality Standards
ASTM A582
System of Measurement
Inch
Material Grade/Class
18-8
Includes Nut
No
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Drive Type
External Hex
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB83
Includes Washer
No
Thread Style
Partially Threaded
Tensile Strength
90,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 3/4 in, Head Height 35/64 in, Head Width 1 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.