Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60191F64-1.375

  • Zoro # G423939007


product price:  $15.59
/ea

Key Features

18-8 Material Grade/Class
Thread Type
Fine
Includes Washer
No
Minimum Thread Length
1 3/8 in
Overall Length
4 23/64 in
Tensile Strength
90,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60191F64-1.375
Zoro #
G423939007
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
1 3/8 in
Overall Length
4 23/64 in
Fastener Length
4 in
Screw Size
9/16 in
Head Width
13/16 in
Head Height
23/64 in
Drive Size
13/16 in
Thread Size
9/16"-18
Wire Rope Length
4 23/64 in

Details

Item
Hex Head Cap Screw
Thread Type
Fine
Material Grade/Class
18-8
Includes Washer
No
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Thread Fit
2A
Manufacturer Location
Made in USA*
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Thread Style
Partially Threaded
Rockwell Hardness
HRB83
Includes Nut
No
Thread Direction
Right Hand
Material
Stainless Steel
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 23/64 in, Head Width 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.