Shop ZORO SELECT
See all product information
18-8 SS Hex Head Cap Screw
Mfr # ZH60191F88-1.375
Zoro # G823937597
product price:Â $18.99
/eaKey Features
18-8 Material Grade/Class
Overall Length
5 55/64 in
Thread Style
Partially Threaded
Material
Stainless Steel
Thread Size
9/16"-18
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- ZH60191F88-1.375
- Zoro #
- G823937597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 55/64 in
- Thread Size
- 9/16"-18
- Minimum Thread Length
- 1 3/8 in
- Head Width
- 13/16 in
- Head Height
- 23/64 in
- Fastener Length
- 5 1/2 in
- Screw Size
- 9/16 in
- Drive Size
- 13/16 in
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Thread Type
- Fine
- Includes Nut
- No
- Drive Type
- External Hex
- Manufacturer Location
- Made in USA*
- Material Grade/Class
- 18-8
- Includes Washer
- No
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRB83
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A582
- Thread Fit
- 2A
- Tensile Strength
- 90,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 23/64 in, Head Width 13/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.