Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M14C130-40

  • Zoro # G723937208


product price:  $45.79
/ea

Key Features

18-8 Material Grade/Class
Material Quality Standards
ASTM A582
Includes Nut
No
Dimensional Standards
DIN 931
Minimum Thread Length
40 mm
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M14C130-40
Zoro #
G723937208
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
40 mm
Drive Size
22 mm
Head Height
8.8 mm
Head Width
22 mm
Fastener Length
130 mm
Overall Length
138.8 mm
Thread Size
M14x2.00

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A582
Includes Nut
No
Dimensional Standards
DIN 931
Thread Style
Partially Threaded
Material
Stainless Steel
Manufacturer Location
Made in USA*
Thread Type
Coarse
Tensile Strength
90,000 psi
Rockwell Hardness
HRB83
Drive Type
External Hex
System of Measurement
Metric
Includes Washer
No
Thread Fit
6g
Material Grade/Class
18-8
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 130 mm, Head Height 8.8 mm, Head Width 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.