Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M16C90-38

  • Zoro # G023938523


product price:  $34.99
/ea

Key Features

18-8 Material Grade/Class
Fastener Length
90 mm
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M16C90-38
Zoro #
G023938523
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
90 mm
Head Height
10 mm
Minimum Thread Length
38 mm
Head Width
24 mm
Overall Length
100 mm
Thread Size
M16x2.00
Drive Size
24 mm

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Drive Type
External Hex
Includes Washer
No
Manufacturer Location
Made in USA*
Thread Style
Partially Threaded
Dimensional Standards
DIN 931
Thread Type
Coarse
Material
Stainless Steel
Includes Nut
No
Thread Fit
6g
Rockwell Hardness
HRB83
Material Grade/Class
18-8
System of Measurement
Metric

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 90 mm, Head Height 10 mm, Head Width 24 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.