Shop ZORO SELECT
See all product information
Create Account
18-8 SS Hex Head Cap Screw
Mfr # ZH601M18C130
Zoro # G323937417
product price:Â $60.59
/eaKey Features
18-8 Material Grade/Class
Rockwell Hardness
HRB83
Drive Size
27 mm
Includes Nut
No
Head Width
27 mm
Manufacturer Location
Made in USA*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH601M18C130
- Zoro #
- G323937417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 27 mm
- Fastener Length
- 130 mm
- Head Width
- 27 mm
- Overall Length
- 141.5 mm
- Head Height
- 11.5 mm
- Thread Size
- M18x2.50
- Wire Rope Length
- 141.5 mm
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRB83
- Includes Nut
- No
- Manufacturer Location
- Made in USA*
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Dimensional Standards
- DIN 933
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- Tensile Strength
- 90,000 psi
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 130 mm, Head Height 11.5 mm, Head Width 27 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.